Skip to content Skip to navigation menu
5 in Bore 22 in Stroke Cylinder

81.222

5 in Bore 22 in Stroke Cylinder
Item #115048139
  • 5 in Bore Diameter
  • Double Acting Cylinder Type
5 in Bore 22 in Stroke Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Bore Diameter
  • Double Acting Cylinder Type

description

  • Complies with NFPA standards.
  • Standard NFPA-MS4 installation.
  • Made of corrosion-resistant aluminum.
  • Adjustable shock absorbers at each end.
  • Robust.

features

  • Double action
  • Front installation
  • Maximum inlet pressure: 250 PSI
  • Aluminum cylinder
Compatible Fluids Air
Stroke Length 22 in
Cylinder Type Double Acting
Inlet Pressure [Max] 250 psi
Bore Dia. 5 in
Weight 0.0 LB
EAN or UPC 774679064372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison