Skip to content Skip to navigation menu
6 in Bore 12 in Stroke Cylinder with Magnetic Piston

81.312.01

6 in Bore 12 in Stroke Cylinder with Magnetic Piston
Item #116514312
  • 6 in Bore Diameter
  • Double Acting Cylinder Type
6 in Bore 12 in Stroke Cylinder with Magnetic Piston
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Bore Diameter
  • Double Acting Cylinder Type

description

  • Complies with NFPA standards.
  • Standard NFPA-MS4 installation.
  • Made of corrosion-resistant aluminum.
  • Adjustable shock absorbers at each end.
  • Robust.

features

  • Double action
  • Front installation
  • Maximum inlet pressure: 250 PSI
  • Aluminum cylinder
Cylinder Type Double Acting
Bore Dia. 6 in
Inlet Pressure [Max] 250 psi
Compatible Fluids Air
Stroke Length 12 in
Weight 0.0 LB
EAN or UPC 774679067892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison