Skip to content Skip to navigation menu
Eye Bracket for NFPA Cylinder

81.367

Eye Bracket for NFPA Cylinder
Item #116513002
  • Bracket
Eye Bracket for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bracket

features

  • For cylinder with 6 in. bore diameter
  • Screws included
Compatible Fluids Air
Color Black
Weight 0.0 LB
EAN or UPC 774679068196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison