- 1 1/2 in Bore Diameter
- Double Acting Cylinder Type
description
- Complies with NFPA standards.
- Standard NFPA-MS4 installation.
- Made of corrosion-resistant aluminum.
- Adjustable shock absorbers at each end.
- Robust.
features
- Double action
- Front installation
- Maximum inlet pressure: 250 PSI
- Aluminum cylinder
| Stroke Length | 1 in |
| Cylinder Type | Double Acting |
| Inlet Pressure [Max] | 250 psi |
| Bore Dia. | 1 1/2 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679033286 |

