Skip to content Skip to navigation menu
Silver for NFPA Cylinder

81.576

Silver for NFPA Cylinder
Item #116513882
  • Nut
Silver for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nut

features

  • For cylinder with 1-1/2, 2 or 2-1/2 in. bore diameter
Compatible Fluids Air
Color Silver
Weight 0.0 LB
EAN or UPC 774679815769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison