- Bracket
features
- For cylinder with 2 in. bore diameter
- Hinge pin and screws included
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679816650 |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679816650 |