Skip to content Skip to navigation menu
Black for NFPA Cylinder

81.675

Black for NFPA Cylinder
Item #113121027
  • Eye Rod
Black for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eye Rod

features

  • For cylinder with 3-1/4, 4 or 5 in. bore diameter
Compatible Fluids Air
Color Black
Weight 0.0 LB
EAN or UPC 774679816759
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison