Skip to content Skip to navigation menu
Black for NFPA Cylinder

81.870

Black for NFPA Cylinder
Item #112465340
  • Clevis Rod Bracket
Black for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clevis Rod Bracket

features

  • For cylinder with 3-1/4, 4 or 5 in. bore diameter
Compatible Fluids Air
Color Black
Weight 1.79 LB
EAN or UPC 774679818708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison