- Bracket
features
- For cylinder with 2 in. bore diameter
- Installation nut included
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679830304 |
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679830304 |