Skip to content Skip to navigation menu
Pivot Bracket for Stainless Steel Cylinder

83.035

Pivot Bracket for Stainless Steel Cylinder
Item #115047233
  • Bracket
Pivot Bracket for Stainless Steel Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bracket

features

  • For cylinder with 3/4, 1-1/16 or 1-1/4 in. bore diameter
  • Pin not included
Housing Material Stainless Steel
Color Silver
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679830359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison