- Bracket
features
- For cylinder with 1-1/2 in. bore diameter
- Pin not included
| Color | Silver |
| Housing Material | Stainless Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679830403 |
| Color | Silver |
| Housing Material | Stainless Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679830403 |