- Clevis Rod Bracket
features
- For cylinder with 1-1/16 in. bore diameter
- Installation nut included
| Compatible Fluids | Air |
| Color | Silver |
| Housing Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679830557 |
| Compatible Fluids | Air |
| Color | Silver |
| Housing Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679830557 |