- Clevis Rod Bracket
features
- For cylinder with 1-1/4 or 1-1/2 in. bore diameter
- Installation nut included
| Housing Material | Stainless Steel |
| Color | Silver |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679830601 |
| Housing Material | Stainless Steel |
| Color | Silver |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679830601 |