- Clevis Rod Bracket
features
- For cylinder with 2 in. bore diameter
- Installation nut included
| Compatible Fluids | Air |
| Color | Silver |
| Housing Material | Stainless Steel |
| Weight | 0.21 LB |
| EAN or UPC | 774679830656 |
| Compatible Fluids | Air |
| Color | Silver |
| Housing Material | Stainless Steel |
| Weight | 0.21 LB |
| EAN or UPC | 774679830656 |