Skip to content Skip to navigation menu
Mounting Nut for Stainless Steel Cylinder

83.072

Mounting Nut for Stainless Steel Cylinder
Item #115047199
  • Mounting Nut
Mounting Nut for Stainless Steel Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting Nut

features

  • For cylinder with 3/4 in. bore diameter
Housing Material Stainless Steel
Color Silver
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679830724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison