- Mounting Nut
features
- For cylinder with 1-1/4 or 1-1/2 in. bore diameter
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679830762 |
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679830762 |