Skip to content Skip to navigation menu
24 VDC Reed Switch with Led Indicator

83.080

24 VDC Reed Switch with Led Indicator
Item #120430535
  • Reed Switch
24 VDC Reed Switch with Led Indicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reed Switch

description

  • The switching mechanism is comprised of two ferromagnetic blades, separated by only a few microns. When a magnet approaches these blades, the two blades pull toward one another. Once touching, the blades close the normally open (NO) contacts, allowing electricity to flow.

features

  • Switching Logic: Normally Open
  • Contact Type: Single Pole Single Throw
  • Power: 5 Watts
  • Voltage: 24 VDC
  • Switching Current: 10mA to 40mA
  • Breakdown Voltage: 250 Volts
  • Ambient Temperature: -10 to 60°C (14°F to 140°F)
  • Indicator: Red LED
  • 2-wire Flying Lead Cable: 39 in.
  • Enclosure Rating: IEC Standard IP67
  • DC Polarity: Positif (brown) Negatif (blue)
Compatible Fluids Air
Voltage 24 VAC
Weight 0.0 LB
EAN or UPC 774679114442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison