- 5/16 in Bore Diameter
- Single Acting Cylinder Type
features
- Single action
- Front installation
- With shock absorber
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Stroke Length | 1 in |
| Bore Dia. | 5/16 in |
| Cylinder Type | Single Acting |
| Weight | 0.0 LB |
| EAN or UPC | 774679955878 |

