- 1 1/16 in Bore Diameter
- Single Acting Cylinder Type
description
- The piston rod is extended by pneumatic pressure and returns to its initial position using a spring placed inside the cylinder.
- Pre-lubricated: All cylinders are lubricated using high performance oil.
- Pre-tested: Each cylinder is checked for leaks.
features
- Single action
- Front installation
- Maximum inlet pressure: 250 PSI
- Operating temperature: -29 to 93°C
- Compatible fluid: compressed air only
- 304 stainless steel body
- 303 stainless steel piston rod
- High strength aluminum alloy piston and cap
- Oil-impregnated porous bronze piston rod ring
- Piano wire spring
- Nitrile rubber seals
| Inlet Pressure [Max] | 200 psi |
| Return Type | Spring |
| Housing Material | Stainless Steel |
| Exhaust | Yes |
| Stroke Length | 3 in |
| Cylinder Type | Single Acting |
| Color | Silver |
| Bore Dia. | 1 1/16 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679835057 |

