Skip to content Skip to navigation menu
1/8 in Female  NPT  Brass Check Valve

85.390

1/8 in Female NPT Brass Check Valve
Item #115048230
  • 1/8 in Inlet Size
  • 1/8 in Outlet Size
  • Brass Housing Material
1/8 in Female  NPT  Brass Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Inlet Size
  • 1/8 in Outlet Size
  • Brass Housing Material

description

  • Safety device to prevent pressure loss in the event of a faulty air supply or if the supply is cut off.
  • The check valve allows air to flow unrestricted in one direction and prevents it from flowing in the other.

features

  • Compatible fluids: compressed air only
  • Maximum operating pressure: 500 PSI
  • Opening pressure: 1 PSI
  • Operating temperature (ambient and fluid) : -40 to 230°C
  • Stainless steel spring
  • PTFE seal

includes

  • Check Valve
Inlet Pressure [Max] 500 psi
Cracking Pressure 1 psi
Housing Material Brass
Color Gold
Outlet Thread Gender Female
Outlet Quantity 1
Exhaust No
Inlet Thread Gender Female
Outlet Size 1/8 in
Compatible Fluids Air
Temperature [Max] 230 °F
Inlet Size 1/8 in
Outlet Connection Threaded
Weight 0.0 LB
EAN or UPC 774679853907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison