- Brass Housing Material
- 1/4 in Inlet Size
description
- Valve with highly sensitive diaphragm for gradual adjustment of exhaust level.
- Adjustment knob functions as a mini-regulator.
features
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 49°C
- Inlet connection: 1/4 (F) NPT
- 2nd inlet connection: 1/8 (F) NPT
- Exhaust connection: 1/4 (F) NPT
- Nitrile rubber diaphragm
- Acetal cage
- Polypropylene adjustment knob
- Zinc-plated steel adjustment screw and spring
| Inlet Size | 1/4 in |
| End B Inlet Thread Gender | Female |
| Air Exhaust Port Thread Gender | Female |
| Connection Type 2 | Threaded |
| Color | Gold, Black |
| Inlet Thread Gender | Female |
| Housing Material | Brass |
| Inlet Pressure [Max] | 15 psi |
| Temperature [Max] | 49 °F |
| Compatible Fluids | Air |
| Exhaust | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679046743 |

