- 1 in Inlet Size
- 1 in Outlet Size
- Brass Housing Material
description
- Safety device to prevent pressure loss in the event of a faulty air supply or if the supply is cut off.
- The check valve allows air to flow unrestricted in one direction and prevents it from flowing in the other.
features
- Compatible fluids: compressed air only
- Maximum operating pressure: 500 PSI
- Opening pressure: 1 PSI
- Operating temperature (ambient and fluid) : -40 to 230°C
- Stainless steel spring
- PTFE seal
includes
- Check Valve
| Color | Gold |
| Outlet Size | 1 in |
| Inlet Pressure [Max] | 500 psi |
| Inlet Size | 1 in |
| Inlet Thread Gender | Female |
| Temperature [Max] | 230 °F |
| Exhaust | No |
| Compatible Fluids | Air |
| Outlet Thread Gender | Female |
| Cracking Pressure | 1 psi |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Housing Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 774679070410 |

