- Aluminum-Zinc Alloy Housing Material
description
- For precise adjustment of cylinder speeds, even at low speeds.
- Controlled air flow in one direction, maximum flow in the other.
- In-line installation possible.
- Locking nut to prevent accidental loss of needle.
features
- Needle valve
- With check valve
- Compatible fluids: compressed air and vacuum
- Operating pressure: 7 to 145 PSI
- Nominal airflow: 59 SCFM
- Operating temperature: 5 to 60°C
- Aluminum-zinc alloy body
- Brass needle
- Nitrile rubber diaphragm
- Cylinder bore diameter: 1-1/2 in. to 4
- Number of adjustment turns: 8
includes
- Check Valve
| Inlet Size | 1/4 in |
| Housing Material | Aluminum-Zinc Alloy |
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Inlet Thread Gender | Female |
| Temperature [Max] | 60 °F |
| Compatible Fluids | Air |
| Outlet Size | 1/4 in |
| Exhaust | No |
| Outlet Thread Gender | Female |
| Inlet Pressure [Max] | 145 psi |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679855253 |

