- Aluminum Housing Material
description
- For precise adjustment of cylinder speeds, even at low speeds.
- Controlled air flow in one direction, maximum flow in the other.
- In-line installation possible.
- Locking nut to prevent accidental loss of needle.
features
- Needle valve
- With check valve
- Compatible fluids: compressed air only
- Operating pressure: 0 to 140 PSI
- Velocity coefficient: 2.05 CV
- Operating temperature: -10 to 80°C
- Aluminum alloy body
includes
- Check Valve
| Color | Silver |
| Outlet Thread Gender | Female |
| Outlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Temperature [Max] | 80 °F |
| Inlet Size | 3/8 in |
| Housing Material | Aluminum |
| Outlet Connection | Threaded |
| Exhaust | No |
| Inlet Pressure [Max] | 140 psi |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679030414 |

