- NPT Inlet Connection Subtype
- 1/2 in Inlet Size
- 1/2 in Outlet Size
description
- The use of quick exhaust valves increases the exhaust capacity in a compressed air distribution system.
- This enables higher cylinder speeds to be achieved without the need for a larger control valve.
- Allows rapid cylinder return.
- Allows air to escape rapidly and unrestrictedly into the atmosphere to distribute back pressure very quickly.
- High air flow and efficiency.
- Compact and lightweight.
- Easy to install directly next to the cylinder.
features
- Compatible fluids: compressed air only
- Operating pressure: 7 to 140 PSI
- Nominal airflow at 88 PSI: 106 SCFM
- Operating temperature: -10 to 80°C
- Aluminum alloy body
- Polyurethane diaphragm and seal
| Outlet Thread Gender | Female |
| Housing Material | Aluminum |
| Outlet Quantity | 1 |
| Inlet Size | 1/2 in |
| Outlet Size | 1/2 in |
| Inlet Pressure [Max] | 140 psi |
| Color | Silver |
| Compatible Fluids | Air |
| Outlet Connection | Threaded |
| Inlet Thread Gender | Female |
| Temperature [Max] | 80 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679030469 |

