- 3/8 in Inlet Size
- 3/8 in Outlet Size
- Aluminum Housing Material
description
- Safety device to prevent pressure loss in the event of a faulty air supply or if the supply is cut off.
- The check valve allows air to flow unrestricted in one direction and prevents it from flowing in the other.
features
- Compatible fluids: compressed air only
- Maximum operating pressure: 114 PSI
- Operating temperature (ambient and fluid) : -10 to 80°C
- Aluminum alloy body
includes
- Check Valve
| Color | Silver |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Outlet Size | 3/8 in |
| Inlet Pressure [Max] | 114 psi |
| Inlet Thread Gender | Female |
| Exhaust | No |
| Housing Material | Aluminum |
| Inlet Size | 3/8 in |
| Outlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Temperature [Max] | 80 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679030506 |

