- 1 1/2 in Inlet Size
- 1 1/2 in Outlet Size
- Brass Housing Material
description
- Check valves, commonly known as non-return valves, allow the unrestricted passage of a fluid in one direction and block it in the other.
- They protect compressed air networks against contamination.
- Ideal for a wide range of applications in the shipbuilding, aeronautics and food industries, as well as in the manufacture of industrial equipment and tools.
- The direction of air flow is indicated by an arrow on the check valve body.
features
- EUROPA model
- Compatible fluids: compressed air, inert gases and water
- Maximum operating pressure: 261 PSI
- Operating temperature: -20 to 100°C
- Brass stem
- 302 stainless steel spring
- 304 stainless steel plate
- NBR synthetic rubber washer
includes
- Check Valve
| Outlet Size | 1-1/2 in |
| Inlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Housing Material | Brass |
| Color | Gold |
| Inlet Pressure [Max] | 261 psi |
| Outlet Thread Gender | Female |
| Temperature [Max] | 100 °F |
| Compatible Fluids | Air, Water, Neutral and Inert Gases |
| Inlet Size | 1 1/2 in |
| Exhaust | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679107048 |

