Skip to content Skip to navigation menu
3/4 in Female  BSPP (G)  Brass Check Valve

85.754

3/4 in Female BSPP (G) Brass Check Valve
Item #115048296
  • 3/4 in Inlet Size
  • 3/4 in Outlet Size
  • Brass Housing Material
3/4 in Female  BSPP (G)  Brass Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Inlet Size
  • 3/4 in Outlet Size
  • Brass Housing Material

description

  • Check valves, commonly known as non-return valves, allow the unrestricted passage of a fluid in one direction and block it in the other.
  • They protect compressed air networks against contamination.
  • Ideal for a wide range of applications in the shipbuilding, aeronautics and food industries, as well as in the manufacture of industrial equipment and tools.

features

  • YORK model
  • Compatible fluids: compressed air, inert gases and water
  • Maximum operating pressure: 174 PSI
  • Operating temperature: -20 to 100°C
  • Polymer stem
  • 302 stainless steel spring
  • Polymer plate
  • NBR synthetic rubber washer

includes

  • Check Valve
Outlet Quantity 1
Exhaust No
Outlet Connection Threaded
Outlet Thread Gender Female
Inlet Size 3/4 in
Inlet Pressure [Max] 174 psi
Outlet Size 3/4 in
Color Gold
Inlet Thread Gender Female
Housing Material Brass
Compatible Fluids Air, Water, Neutral and Inert Gases
Temperature [Max] 100 °F
Weight 0.0 LB
EAN or UPC 774679047948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison