- 3 in Inlet Size
- 3 in Outlet Size
- Brass Housing Material
description
- Check valves, commonly known as non-return valves, allow the unrestricted passage of a fluid in one direction and block it in the other.
- They protect compressed air networks against contamination.
- Ideal for a wide range of applications in the shipbuilding, aeronautics and food industries, as well as in the manufacture of industrial equipment and tools.
features
- Model YORK
- Compatible fluids: compressed air, inert gases and water
- Maximum operating pressure: 116 PSI
- Operating temperature: -20 to 100°C
- Polymer stem
- 302 stainless steel spring
- Polymer plate
- NBR synthetic rubber washer
includes
- Check Valve
| Temperature [Max] | 100 °F |
| Outlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Outlet Size | 3 in |
| Housing Material | Brass |
| Color | Gold |
| Inlet Pressure [Max] | 116 psi |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air, Water, Neutral and Inert Gases |
| Outlet Quantity | 1 |
| Inlet Size | 3 in |
| Exhaust | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679048006 |

