- NPT Inlet Connection Subtype
- 1/8 in Inlet Size
- 1/8 in Outlet Size
description
- Directs flow from 2 sources to 1 outlet. This valve automatically selects the higher pressure.
- Also known as a 3-way check valve, since it has 1 outlet and 2 inlets. The outlet is always connected to the higher-pressure inlet, which keeps the other inlet closed.
- Often used to control a cylinder from 2 different positions.
features
- Compatible fluids: compressed air only
- Operating pressure: 14 to 140 PSI
- Operating temperature: -10 to 80°C
- Anodized aluminum body
| Outlet Connection | Threaded |
| Inlet Size | 1/8 in |
| Color | Silver |
| Temperature [Max] | 80 °F |
| Housing Material | Aluminum |
| Connection Type 2 | Threaded |
| Compatible Fluids | Air |
| End B Inlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Outlet Size | 1/8 in |
| Outlet Quantity | 1 |
| Inlet Pressure [Max] | 140 psi |
| Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679858056 |

