- 1/4 in Inlet Size
description
- The preset regulator ensures precise and constant pressure at the outlet. It is an ideal solution for various types of applications in different industries where water pressure is required: food and beverage, medical, laboratory, agriculture, plumbing, etc. Perfect for all water and coffee dispensing systems.
- NSF-61 and NSF-169 certified.
- Constructed with FDA certified Grivory® and stainless steel materials.
- Unalterable preset pressure for optimal performance.
- Eliminates the risk of inadequate pressure.
- More compact and 3 times lighter than regular regulators.
- No maintenance or adjustment required.
- Easy installation on all water distribution systems.
- High reliability.
- The arrow on the regulator indicates the direction of water flow.
features
- ECOREG model
- Compatible fluids: water
- Maximum operating pressure: 217 PSI
- Rated airflow: 14.2 SCFM
- Operating temperature: 4 to 60°C
- Water flow: 10,000 ml/min
- Punch DIN 1.4404/AISI 316 L
- Inner steel ring
- EPDM diaphragm
- Santoprene valve
- Tolerance: + or - 4.35 PSIG to 90 PSI
| Inlet Thread Gender | Female |
| Compatible Fluids | Water |
| Regulated Pressure [Max] | 15 psi |
| Outlet Quantity | 1 |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 217 psi |
| Outlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679083083 |

