- 1/4 in Inlet Size
description
- The preset regulator ensures precise and constant pressure at the outlet. It is an ideal solution for several types of applications in various industries, including medical, respiratory and anesthetic equipment and also for the preservation of food and beverages in the food industry.
- For oxygen and nitrogen distribution systems.
- Constructed with FDA certified Grivory® and stainless steel materials.
- Unalterable preset pressure for optimal performance.
- Eliminates the risk of inadequate pressure.
- More compact and 3 times lighter than regular regulators.
- No maintenance or adjustment required.
- Easy installation on all oxygen delivery systems.
- High reliability.
features
- OXYREG model
- Compatible fluids: oxygen and nitrogen
- Maximum operating pressure: 260 PSI
- Rated airflow: 24.7 SCFM
- Operating temperature: 0 to 60°C
- Water flow: 1000 ml/min
- Punch DIN 1.4404/AISI 316 L
- Fluoropolymer diaphragm
- Gasket DIN 1.4310/ISI 301
- Santoprene valve
- Tolerance: + or - 10% at 90 PSI
| Inlet Size | 1/4 in |
| Outlet Quantity | 1 |
| Regulated Pressure [Max] | 50 psi |
| Compatible Fluids | Air, Water, Neutral and Inert Gases, Oxygen |
| Outlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Outlet Thread Gender | Female |
| Inlet Pressure [Max] | 260 psi |
| Outlet Connection | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679083267 |

