- Brass Housing Material
- 3/8 in Inlet Size
- BSPT (R) Inlet Connection Subtype
description
- Ideal for dispersing air and muffling exhaust noise from valves, cylinders and pneumatic tools.
- Ideal for installation on pneumatic valves or for inlet or exhaust port filtration, coalescing filtration of oil or water particles, and pressure or vacuum regulation.
- Compact size for tight spaces, easy to install and maintain.
- Robust, cellular, sintered metal structure, solid in metal body, ensures strength and performance.
- Can be used as a compressed air filter.
- Prevents dirt and other contaminants from entering unprotected valve ports, so as not to interfere with valve operation.
- Can be cleaned with standard solvents.
features
- Sintered bronze filter element with 40-micron particles
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 250°C
- Airflow at 90 PSI: 122 SCFM
- Noise reduction up to 25 dB
includes
- Muffler
- Filter
| Inlet Size | 3/8 in |
| Exhaust | Yes |
| Housing Material | Brass |
| Color | Gold |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 145 psi |
| Muffler | Yes |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679068363 |

