- Acetal Copolymer Housing Material
- 1 in Inlet Size
- NPT Inlet Connection Subtype
description
- Ideal for silently evacuating compressed air from air valves, pneumatic motors and pneumatic percussion tools. What's more, they prevent external dirt and impurities from entering and contaminating unprotected ports.
- Significant noise reduction.
- Compact and lightweight.
- Low airflow restriction.
- Silencers are maintenance-free when used under normal working conditions. When used with dirty or oily air, periodic cleaning with a petroleum-based solvent is recommended. Silencers can be installed so as to let air escape in the desired direction (away from the user).
features
- Polyethylene (PE) filter element with 25-micron particles
- Molded acetal plastic body
- Maximum operating pressure: 116 PSI
- Operating temperature: 5 to 80°C
- Airflow at 90 PSI: 364 SCFM
- Noise reduction up to 20 dB
includes
- Muffler
- Filter
| Inlet Size | 1 in |
| Exhaust | Yes |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 116 psi |
| Color | Blue |
| Housing Material | Acetal Copolymer |
| Inlet Thread Gender | Male |
| Muffler | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679012816 |

