- Brass Housing Material
- 1/2 in Inlet Size
- NPT Inlet Connection Subtype
description
- Can be inserted into the exhaust port of pneumatic equipment without affecting its volume when space is limited.
- Prevents dirt and foreign bodies from entering unprotected ports.
features
- Sintered bronze filter element with 70-micron particles
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 400°C
- Airflow at 90 PSI: 35 SCFM
- Noise reduction up to 25 dB
includes
- Muffler
- Filter
| Compatible Fluids | Air |
| Color | Gold |
| Inlet Pressure [Max] | 145 psi |
| Exhaust | Yes |
| Muffler | Yes |
| Inlet Size | 1/2 in |
| Housing Material | Brass |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679862152 |

