- Brass Housing Material
- 1/2 in Inlet Size
- NPT Inlet Connection Subtype
description
- Silencers with flow regulators enable air flow to be adjusted safely and at an acceptable noise level to the exhaust ports of pneumatic valves. Recommended for 5-port, double-exhaust pneumatic valves.
- Compact, easy-to-install design.
- Adjustable, calibrated conical valve provides precise airflow adjustment for pressure-sensitive and vacuum applications.
- Securely locked by a locknut. The silencer cannot be accidentally tampered with, removed or blocked.
- Solid, sintered-bronze structure attached to the brass body, ensuring the desired combination of filter and silencer operation, with adjustable airflow.
features
- Sintered bronze filter element with 40-micron particles
- Maximum operating pressure: 145 PSI
- Operating temperature: 0 to 250°C
- Airflow at 90 PSI: 86 SCFM
- Noise reduction up to 25 dB
includes
- Muffler
- Airflow Control Valve
- Filter
| Compatible Fluids | Air |
| Color | Gold |
| Exhaust | Yes |
| Housing Material | Brass |
| Muffler | Yes |
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 146 psi |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679107260 |

