- Aluminum Housing Material
- 1 in Inlet Size
- NPT Inlet Connection Subtype
description
- Specially designed for the exhaust ports of pneumatic valves and tools, this silencer is a fast, economical way to reduce noise. It also serves to protect the internal surfaces of pneumatic valves by preventing contaminants from entering the exhaust ports.
- Robust, compact, and ideal for confined spaces.
- High airflow.
- Minimal residual pressure.
- Made of metal resistant to corrosion, impact and continuous heavy use.
- Slotted body allows rapid air discharge without unwanted back pressure.
features
- 50-micron particulate filter element
- Maximum operating pressure: 116 PSI
- Operating temperature: -10 to 150°C
- Airflow at 90 PSI: 405 SCFM
- Noise reduction up to 10 dB
includes
- Muffler
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Muffler | Yes |
| Inlet Pressure [Max] | 116 psi |
| Inlet Size | 1 in |
| Inlet Thread Gender | Male |
| Exhaust | Yes |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679864255 |

