- Steel Housing Material
- 3/8 in Inlet Size
- NPT Inlet Connection Subtype
description
- Specially designed for the exhaust ports of pneumatic valves and tools, this silencer is a fast, economical way to reduce noise. It also serves to protect the internal surfaces of pneumatic valves by preventing contaminants from entering the exhaust ports.
- Robust, compact, ideal for confined spaces.
- High air flow.
- Minimal residual pressure.
- Made of metal resistant to corrosion, impact and continuous heavy use.
- Openings evenly distributed around the silencer allow air to escape uniformly at 360°, considerably and effectively reducing exhaust noise.
features
- 50-micron particulate filter element
- Zinc-plated steel body
- Brass screen
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 250°C
- Airflow at 90 PSI: 138 SCFM
- Noise reduction up to 15 dB
includes
- Muffler
| Housing Material | Steel |
| Finish | Zinc Plated |
| Inlet Size | 3/8 in |
| Color | Silver |
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 145 psi |
| Exhaust | Yes |
| Compatible Fluids | Air |
| Muffler | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679866105 |

