- Aluminum Housing Material
- 1 1/4 in Inlet Size
- NPT Inlet Connection Subtype
description
- This model offers complete noise protection for the exhaust outlets of pneumatic cylinders, valves, tools, hoists, clutches and other pneumatic devices.
- Empty chamber to muffle noise and reduce velocity, while allowing residual air to escape through the silencer ports.
- Corrosion-resistant steel.
- Male thread for quick installation on exhaust ports.
- Installation in protected, vibration-free areas.
- Can be used as a compressed-air filter.
features
- 25-micron cellulose fiber/steel particulate filter element
- Cast aluminum cover
- Steel coupling bars and locking nuts
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 80°C
- Airflow at 90 PSI: 1360 SCFM
- Noise reduction up to 25 dB
includes
- Muffler
- Filter
| Inlet Size | 1 1/4 in |
| Muffler | Yes |
| Exhaust | Yes |
| Color | Silver, Gold |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 145 psi |
| Inlet Thread Gender | Male |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679867300 |

