- Aluminum Housing Material
- 3/4 in Inlet Size
- NPT Inlet Connection Subtype
description
- With its superior design and construction, this silencer/filter eliminates excessive noise while reducing the potential physical injury caused by extreme air jets emitted by compressed air-operated equipment.
- Ideal for applications where continuous air exhaust is required.
- Full-flow design using sound wave interposition.
- The unobstructed expansion chamber and porous diffuser (filter element) totally dissipate harmful sound explosions during air evacuation.
- Ideal for reducing exponentially perceived noise (EPNdB).
features
- 25-micron particulate filter element
- Aluminum cover
- Zinc-plated coupling bars and locking nuts
- 409 stainless steel discharge valve
- Cellulose fiber
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 80°C
- Airflow at 90 PSI: 544 SCFM
- Noise reduction up to 15 dB
includes
- Muffler
- Check Valve
- Filter
| Color | Silver, Gold |
| Housing Material | Aluminum |
| Exhaust | Yes |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 146 psi |
| Inlet Thread Gender | Male |
| Inlet Size | 3/4 in |
| Muffler | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679039882 |

