- Radial Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Limiting Speed - Oil | 9000 rpm |
| Fillet Radius | 0.04 in |
| Housing Fillet Radius [Max] | 0.04 in |
| I.D. | 30 mm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 13800 lbf |
| O.D. | 62 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 6750 rpm |
| Shaft Fillet Radius [Max] | 0.040 in |
| Dynamic Load Rating | 13100 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Weight | 0.724 LB |

