- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| I.D. | 40 mm |
| Bearing Type | Radial Bearing |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 1.137 LB |

