- 1.771 in Inside Diameter
- 3.347 in Outside Diameter
- C3 Internal Clearance
- Steel
- 0.906 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Spherical |
| Rolling Element Material | Steel |
| Internal Clearance | C3 |
| Limiting Speed - Oil | 6400 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Fillet Radius | 0.04 in |
| Housing Fillet Radius [Max] | 0.04 in, 1 mm |
| Inner Ring Width | 0.906 in, 23 mm |
| Housing Shoulder Diameter | 3.04 in |
| Origin | Spherical Radial |
| Bearing Type | Unmounted Roller Bearing |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 21100 lbf |
| Static Load Rating [Max] | 24400 lbf |
| I.D. | 1.772 in, 45 mm |
| Cage Material | Steel |
| Component | Assembly |
| Roller Material | Steel |
| Cage Type | Stamped Window |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.04 in, 1 mm |
| Radial Internal Clearance | C3 |
| O.D. | 3.347 in, 85 mm |
| No. of Rows | Double |
| Outer Ring Width | 0.906 in, 23 mm |
| Overall Width | 0.906 in, 23 mm |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| Limiting Speed - Grease | 4800 rpm |
| Enclosure | Unsealed |
| Closure Type | Open |
| Bore Type | Tapered |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 1.235 LB |
| EAN or UPC | 87796022843 |

