- 2.756 in Inside Diameter
- 5.906 in Outside Diameter
- C0 Internal Clearance
- Steel
- 2.008 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
features
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Cage Material | Steel |
| Bearing Material | Steel |
| Rolling Element | Spherical |
| Radial Internal Clearance | Normal |
| Outer Diameter Type | Cylindrical |
| Origin | Spherical Radial |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Rolling Element Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Limiting Speed - Grease | 2400 rpm |
| Closure Type | Open |
| Overall Width | 2.008 in, 51 mm |
| O.D. | 5.906 in, 150 mm |
| I.D. | 2.756 in, 70 mm |
| Component | Assembly |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| RIC | C0 |
| Inner Ring Width | 2.008 in, 51 mm |
| No. of Rows | Double |
| Fillet Radius | 2 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Relubricatable | No |
| Limiting Speed - Oil | 3200 rpm |
| Static Load Rating [Max] | 86500 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 74300 lbf |
| Roller Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.008 in, 51 mm |
| Internal Clearance | C0 |
| Precision Class | ISO P0 |
| Cage Type | Stamped Window |
| Series | 22300 Series |
| Weight | 9.629 LB |
| EAN or UPC | 87796026322 |

