- Radial Bearing
- 85 mm ID x 180 mm OD x 60 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Housing Fillet Radius [Max] | 0.1 in |
| I.D. | 85 mm |
| Shaft Fillet Radius [Max] | 0.100 in |
| Limiting Speed - Oil | 2600 rpm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.1 in |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 180 mm |
| Limiting Speed - Grease | 1950 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 7.246 LB |
| NSN Number | 3110-00-117-0692 |

