- Shaker Screen Bearing
- 110 mm ID x 240 mm OD x 80 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Construction and mining equipment
- Screens
- Building block machines
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Common configuration with inner and outer rings
- Matching spherical surfaces enable bearings to compensate for modest misalignment between a rotating shaft and the bearing housing
- Two rows of rolling elements
- High radial capacity
- Accommodates combinations of radial and axial loads
- Uses different internal configurations and cages for specific operating conditions
- Greater resistance to shock and impact loads – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
- Cooler running temperatures – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow
- better lubrication allows for a cooler-running bearing, which extends life and increases productivity
- Longer life – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life and maximizing productivity
- Misalignment capability – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life
| I.D. | 110 mm |
| Bearing Type | Shaker Screen Bearing |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Housing Fillet Radius [Max] | 0.1 in |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 164700 lbf |
| RIC | C4 |
| O.D. | 240 mm |
| Limiting Speed - Oil | 2000 rpm |
| Limiting Speed - Grease | 1500 rpm |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 216300 lbf |
| Shaft Fillet Radius [Max] | 0.100 in |
| Fillet Radius | 2.5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 37.2 LB |

