- Shaker Screen Bearing
- 130 mm ID x 280 mm OD x 93 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Greater resistance to shock and impact loads – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
- Cooler running temperatures – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow
- better lubrication allows for a cooler-running bearing, which extends life and increases productivity
- Longer life – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life and maximizing productivity
- Misalignment capability – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life
| Fillet Radius | 0.12 in |
| Bearing Type | Shaker Screen Bearing |
| Cage Material | Brass/Bronze |
| O.D. | 280 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 1700 rpm |
| Housing Fillet Radius [Max] | 0.12 in |
| I.D. | 130 mm |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.120 in |
| Limiting Speed - Grease | 1280 rpm |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Weight | 0.0 LB |

