- Radial Bearing
- 280 mm ID x 420 mm OD x 106 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| I.D. | 280 mm |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.12 in |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 750 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 0.12 in |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1000 rpm |
| O.D. | 420 mm |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 113.0 LB |

