- Radial Bearing
- 150 mm ID x 250 mm OD x 80 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 250 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.080 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1700 rpm |
| Fillet Radius | 0.08 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1200 rpm |
| I.D. | 150 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Weight | 34.7 LB |

