Skip to content Skip to navigation menu
Steel 6.299 in I.D. Spherical Roller Bearing

23132EMW33C3

Steel 6.299 in I.D. Spherical Roller Bearing
Item #100764038
  • 6.299 in Inside Diameter
  • 10.629 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 3.386 in Overall Width
  • Cylindrical Bore
+ Show More + Show Less
Steel 6.299 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.299 in Inside Diameter
  • 10.629 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 3.386 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.

applications

  • Pulp and paper mills
  • Construction and mining equipment
  • Metal mills

features

  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
  • Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
Bearing Type Unmounted Roller Bearing
I.D. 6.299 in, 160 mm
Rolling Element Spherical
Closure Type Open
Bore Type Cylindrical
O.D. 10.63 in, 270 mm
Inner Ring Width 3.386 in, 86 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Bearing Material Steel
Fillet Radius 0.08 in
Roller Material Steel
Limiting Speed - Oil 1400 rpm
No. of Rows Double
Outer Ring Width 3.386 in, 86 mm
Radial Internal Clearance C3
Internal Clearance C3
Overall Width 3.386 in, 86 mm
Inch/Metric Metric
Relubricatable No
Rolling Element Material Steel
Enclosure Unsealed
Limiting Speed - Grease 1050 rpm
Cage Type Machined Finger
Cage Material Brass
Origin Spherical Radial
Shaft Fillet Radius [Max] 0.08 in, 2 mm
Component Assembly
Outer Diameter Type Cylindrical
Housing Fillet Radius [Max] 0.08 in, 2 mm
Precision Class ISO P0
Radial Internal Clearance Specification Greater Than Normal Clearance
Weight 12.785 LB
EAN or UPC 87796024687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison